Shop All Paint Brushes
Purdy
Clearcut Cub 2 in. Stiff Angle Trim Paint Brush
Mfr # 144153120
Zoro # G605297888
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 144153120
- Zoro # G605297888
- UPC # 716341012328
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Description
The specially tipped and tapered Purdy Clearcut brushes are designed to have the best cut-in capabilities. The customized nylon/polyester blend gives the Clearcut a special flex that provides the ultimate control while providing the best accuracy. These professional painting tools are constructed with all of the Purdy standards that painters have come to expect.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Vine Foam Texture Roller Cover (TP15185)
- RUST-OLEUM Brown, Hammered, 12 Oz (210880)
- LINZER 9 in Paint Roller Cover, 1/2" Nap, Foam (RC-180)
- RUST-OLEUM Black, Semi-Gloss, 12 oz (1909-830)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144400330)
- PURDY 2-1/2" Angle Sash Paint Brush, Ox Hair Bristle (144296025)
- PURDY PAINTBRSH XL SPRIG 3"" (144380330)
- PURDY Brush Ang Sash Blk China 1.5In (144116015)
- PURDY Polyurethane Brush 1.5 in. (427340008)
- PURDY PAINT BRSH NYLX ELSC 3"" (144100230)
- PREMIER Radiator 2 in. Medium Stiff Straight Paint Brush (1512500-20)
- Purdy Paint Brushes