Shop All Paint Brushes
Purdy
Bestt Liebco Master 3 in. Flat Trim Paint Brush
Mfr # 552565500
Zoro # G906436436
product price: $9.59
/ea
Sold in multiples of 6 for $57.54
$57.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 552565500
- Zoro # G906436436
- UPC # 79819256557
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERCOAT Garage Pro Series Auto Body Filler 128 oz (105060)
- CABOT Translucent CoatingNatural, Flat, 5gal (140.0003000.008)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Caution Safety Blue, Water -Based (A03620004)
- THE BRUSH MAN 1" Paint Brush Multipack Paint Brush, 36 PK (PB1)
- PURDY PAINTBRUSH ADJUTANT 1"" (144024010)
- PURDY 1" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144024010)
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle, Hardwood Handle (144152220)
- PURDY PAINT BRSH NYLX GLD 2"" (144152220)
- PURDY 3" Flat Sash Paint Brush, Black China Bristle (144400030)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle (144024020)
- LINZER 1/2 in. Flat Touch-Up Paint Brush (C9304-5)
- Purdy Paint Brushes