Shop All Paint Roller Covers
This Product is Discontinued
Purdy
9" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon, 3 PK (Discontinued)
Mfr # 14B863000
Zoro # G3272984
This Product is Discontinued
Key Features
- Roller Length 9"
- Core Material Polypropylene
- Cover Material Woven Dralon
- Nap 3/8" Nap
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 14B863000
- Zoro # G3272984
- UPC # 716341000000
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Core Material | Polypropylene |
Cover Material | Woven Dralon |
Nap | 3/8" Nap |
Description
White DoveTM Roller Cover, All Purpose, Professional Series, 3/8 Inch Nap, 9 Inch Length, Woven Dralon Fabric Cover, Polypropylene Core, 1-1/2 Inch Core, White, Application Surface: Semi-Smooth To Semi-Rough
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.