Shop All Paint Roller Covers
Purdy
9" Paint Roller Cover, 3/8" Nap Nap, Polyester
Mfr # 14A688092
Zoro # G3280937
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8" Nap
- Cover Material Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 14A688092
- Zoro # G3280937
- UPC # 716341000000
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" Nap |
Cover Material | Polyester |
Core Material | Polypropylene |
Description
For semi-smooth to rough interior and exterior surfaces. Use with flat, eggshell and satin paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 215 Super Zip Tip Reversible Spray Tip (59-215)
- PENOFIN Transparent Natural Oil-Based Penetrating Hardwood Stain 1 gal (F3XHWGA)
- ZINSSER 1 Qt White B-I-N Shellac-Base Interior/Exterior Primer (00904)
- QUIKRETE Selflevel Poly Seal 10Oz (866010)
- PURDY Purdy 140626052 6.5 x 0.38 in. Ultra Finish Jumbo Mini Roller Cover - 2 Pack (178439)
- PURDY 4" Paint Roller Cover, 1/2" Nap, Woven Dralon, 2 PK (140606044)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Polyamide (144630094)
- PURDY ROLLER4.5""JUMB PAR1/4PK2 (140624040)
- PURDY Purdy 140626040 6.5 x 0.25 in. Parrot Jumbo Mini Roller Cover - 2 Pack (178437)
- PURDY 18" Paint Roller Cover, 3/4" Nap, Woven Polyester (140688184)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester (R296-18)
- Purdy Paint Rollers and Frames