Shop All Paint Roller Covers
Purdy
9" Paint Roller Cover, 3/4" Nap, Polyester/Knit
Mfr # 144608094
Zoro # G3882397
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/4"
- Cover Material Polyester/Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 144608094
- Zoro # G3882397
- UPC # 716341065706
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Polyester/Knit |
Description
Purdy’s Golden Eagle roller covers hold more paint which allows you to finish faster. Made with a high density knitted polyester fabric it carries a large amount of material and releases very evenly. For use with either oil-base or water-base paints and for interior or exterior applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers (R501 - 9)
- GRACO Airless Paint Sprayer, Stand, 0.47 gpm (17C310)
- ZORO SELECT 3" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW5)
- BEDFORD PRECISION PARTS BP7250 H.O. Spray Gun 7250 PSI 500 Bar High Output Airless Spray Gun for Airless Paint Sprayers (61-3498)
- PURDY 9" Paint Roller Cover, 3/4" Nap Nap, Polyester (14A688094)
- PURDY 9" Paint Roller Cover, 1-1/4" Nap, Polyester/Knit (144608097)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Microfiber (140678093)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Polyamide (144630094)
- PURDY 6-1/2 in. Roller Cvr 2-Pk Golden Eagl 3/4 in. (140605065)
- PURDY 7" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon (140670072)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (RR665)
- Purdy Paint Roller Covers