Shop All Paint Roller Covers
Purdy
9" Paint Roller Cover, 3/4" Nap, Polyester
Mfr # 144688094
Zoro # G3033283
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/4"
- Cover Material Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 144688094
- Zoro # G3033283
- UPC # 716341098858
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/4 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Polyester |
Core Material | Polypropylene |
Surfaces | Semi-Rough to Rough |
Paint Type | Oil Based, Water Based |
For Use With | Oil Based, Water Based Paint |
Sheen Type | Eggshell, Flat, Satin |
Surface Material | Drywall, Masonry, Wood, Metal |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Texture | Semi-Rough |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Concrete, Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene, Sheen Type Eggshell, Flat, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 1" Paint Brush Multipack 12 PK (PB31710)
- WEIMAN PRODUCTS Goo Gone Latex Paint Remover 50 pk (2222)
- PENOFIN Semi-Transparent Redwood Oil-Based Penetrating Wood Stain 5 gal (F5ETR5G)
- GENERAL FINISHES 1 Qt Clear High Performance Water-Based Topcoat, Flat (QTHF)
- PURDY Roller Cover Dralon 14X3/8In (14H670142)
- PURDY 10 in Woven Dralon, 1/2" Nap, Woven Dralon (144688093)
- PURDY 18" Paint Roller Cover, 3/4" Nap, Woven Polyester (140688184)
- PURDY 7 in Paint Roller Cover, 1/4" Nap, Woven Dralon (140662071)
- PURDY 18 in. Colossus Standard Core 3/4 in. Nap Roller Cover (144630184)
- PURDY 9" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon (14A670092)
- PREMIER 18 in. Z-Pro Shed Resistant Cover 3/8 in. (51218)
- Purdy Paint Roller Covers