Shop All Paint Roller Covers
Purdy
9" Paint Roller Cover, 3/4" Nap Nap, Polyester
Mfr # 14A688094
Zoro # G3282145
product price: $5.15
/ea
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/4" Nap
- Cover Material Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 14A688094
- Zoro # G3282145
- UPC # 716341000000
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" Nap |
Cover Material | Polyester |
Core Material | Polypropylene |
Description
For semi-smooth to rough interior and exterior surfaces. Use with flat, eggshell and satin paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Chip & Oil Brush, White Bristle, 1-1/2" Trim Length, Wood Handle (40070)
- GRACO Airless Line Stripper, Fuel Power, 1 Gun (25M224)
- LINZER No. 000/00/0 Assorted Artist Paint Brush Set (A363)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap Nap, Microfiber, 2 PK (RR314)
- PURDY 18" Paint Roller Cover, 3/8" Nap, Nylon/Polyester (14H602182)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Woven Dralon (144670092)
- PURDY 18" Paint Roller Cover, 1/2" Nap, Polyester (14H608183)
- PURDY Roller Jumbo Mini 3/8Napx6.5In (14G626052)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester, 3 PK (140867000)
- PURDY Roller Cover Dralon 14X3/8In (14H670142)
- HYDE Woven Ultra(TM) Mini, 3/8" Nap, 4", PK4 (47344)
- Purdy Paint Roller Covers