Shop All Paint Roller Covers
Purdy
9" Paint Roller Cover, 1/4" Nap Nap, Woven Dralon
Mfr # 14A662091
Zoro # G3280815
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Core Material Polypropylene
- Length 9"
- Nap 1/4" Nap
- Cover Material Woven Dralon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 14A662091
- Zoro # G3280815
- UPC # 716341000000
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Core Material | Polypropylene |
Nap | 1/4" Nap |
Cover Material | Woven Dralon |
Description
For all-purpose oil and latex enamels, stains and flat paints. Use on interior walls and exterior decks with a smooth surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Body Assortment (72-2063)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Chestnut Brown, 1 gal (245380)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- RUST-OLEUM Aluminum Roof Coating, 4.75 gal (301995)
- PURDY 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Woven Dralon, 2 PK (140605064)
- PURDY 9" Paint Roller Cover, 1" Nap Nap, Polyester (14A688095)
- PURDY 9" Paint Roller Cover, 3/4" Nap Nap, Woven Dralon (14A672094)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Nylon/Polyester (144602094)
- PURDY 7" Paint Roller Cover, 3/8" Nap, Woven Dralon (140670072)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester (144608092)
- PREMIER 3" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool (3KW2-38)
- Purdy Paint Roller Covers