Shop All Paint Roller Covers
Purdy
9" Paint Roller Cover, 1/4" Nap Nap, Mohair
Mfr # 140644091
Zoro # G3280745
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/4" Nap
- Cover Material Mohair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 140644091
- Zoro # G3280745
- UPC # 716341000000
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/4" Nap |
Cover Material | Mohair |
Description
Excellent with high-gloss, semi-gloss, and clears on smooth wood or metal surfaces such as interior or exterior doors. Oil-based enamels and varnish only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Red Sashay, 6 oz (ME513)
- WOOSTER Threaded Tip for Wooster Ext. Poles (FR065)
- WOOSTER 2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- BEDFORD PRECISION PARTS Bedford Precision Line Striper Tip 317 for Graco 679-317 (33-8317)
- PURDY Purdy 140626052 6.5 x 0.38 in. Ultra Finish Jumbo Mini Roller Cover - 2 Pack (178439)
- PURDY 18" Paint Roller Cover, 3/8" Nap, Polyester (144688182)
- PURDY 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (140626022)
- PURDY 9" Paint Roller Cover, 1/2" Nap Nap, Woven Dralon (14A670093)
- PURDY 9" Paint Roller Cover, 1/2" Nap Nap, Polyamide (140630093)
- PURDY Bestt Liebco Master Woven Polyester 6-1/2 in. W X 3/8 in. Mini Paint Roller Cover 2 pk (559328000)
- WOMBAT PORTAPAINT 6" Paint Roller Cover, 3/8" Nap, Polypropylene, 3 PK (5115)
- Purdy Paint Roller Covers