Shop All Paint Roller Covers
Purdy
9" Paint Roller Cover, 1/4" Nap, Mohair
Mfr # 144644091
Zoro # G4272615
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/4"
- Cover Material Mohair
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144644091
- Zoro # G4272615
- UPC # 716341072605
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/4 in |
Size | 9 in. x 1/4 in. |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Mohair |
Core Material | Polypropylene |
Surfaces | Very Smooth to Smooth |
Paint Type | Oil Based |
For Use With | Oil Based Paint |
Material | Woven Mohair |
Surface Material | Drywall, Masonry, Wood, Metal |
Sheen Type | High Gloss, Semi-Gloss |
Surface Texture | Smooth, Very Smooth |
Compatible Roller Frame Style | Cage |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Very Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/4 in Nap Size, Surface Material Metal, Wood, Paint Type Oil Based Paints, Core Diameter 1 1/2 in, Cover Material Mohair Fabric, Core Material Polypropylene, Sheen Type High Gloss, Semi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Gal Clear Enduro Conversion Varnish Water-Based Topcoat, Satin (CVS)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (RR301-4 1/2)
- PURDY Paint Tray Nest 18" 1.5G (15T903000)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9144402-1402)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester (144608092)
- PURDY 4-1/2 in. Rlr Cvr Ultra Fn Jumbo 2Pk 3/8 in. (140624052)
- PURDY 9 in Paint Roller Cover, 1/2" Nap, Woven Dralon (144670093)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Woven Dralon (14G672094)
- PURDY 9" Paint Roller Cover, 1/4" Nap Nap, Mohair (140644091)
- PURDY Roller Cover Dralon 14X3/8In (14H670142)
- WOOSTER 9 in. American Cntr Rol Cvr 3/8 3P R568 (00R5680090)
- Purdy Paint Roller Covers