Shop All Paint Roller Covers
Purdy
9" Paint Roller Cover, 1/2" Nap, Polyester/Knit
Mfr # 144608093
Zoro # G3880349
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2"
- Cover Material Polyester/Knit
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144608093
- Zoro # G3880349
- UPC # 716341065607
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Polyester/Knit |
Core Material | Polypropylene |
Paint Type | Water Based Paints |
Description
Purdy Golden Eagle roller covers hold more paint allowing you to finish faster. Made with high density knitted polyester fabric it carries a large amount of material and releases very evenly. For use with either oil or water based paints and for interior or exterior applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 1/4" Nap Nap, Fabric (R232)
- BEDFORD PRECISION PARTS Bedford Precision Teflon O-Rings for Graco 262-484 (55-3008)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, International Harvester Red, 1 gal (K00780117-16)
- ASET Lph400-Lv Nozzle/Needle Set 1.4 (93873600)
- PURDY ROLLER4.5""JUMB PAR1/4PK2 (140624040)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester, 3 PK (140867000)
- PURDY 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Dralon, 2 PK (14G624012)
- PURDY 18" Paint Roller Cover, 3/8" Nap, Polyester (144688182)
- PURDY 9" Paint Roller Cover, 3/4" Nap Nap, Polyester/Knit (140608094)
- PURDY ROLLER4.5""JUMBO GE3/8PK2 (140624022)
- WHIZZ PNT ROLLR CVR BLK 6"" 2PK (54064)
- Purdy Paint Rollers and Frames