Shop All Paint Roller Covers
Purdy
9" Paint Roller Cover, 1/2" Nap, Nylon/Polyester
Mfr # 144602093
Zoro # G9680539
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Nylon/Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144602093
- Zoro # G9680539
- UPC # 716341404642
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Nylon/Polyester |
Core Material | Polypropylene |
Surfaces | Smooth to Rough |
Paint Type | All Latex and Oil Based Paints |
Features | Most Durable Roller That Won't Mate Down On Large Paint Jobs |
For Use With | Oil Based, Water Based |
Compatible Roller Frame Style | Cage |
Cover Type | Standard |
Surface Texture | Medium, Semi-Rough, Semi-Smooth |
Surface Material | Drywall, Masonry, Wood, Metal |
Sheen Type | Eggshell, Flat, Satin |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/2 in Nap Size, Surface Material Concrete, Drywall, Masonry, Wood, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Nylon, Polyester, Core Material Polypropylene, Sheen Type Eggshell, Flat, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Aluminum Oil-based Protective Enamel Paint 1 gal (7715-402)
- SEYMOUR MIDWEST 16 Oz Water-Based Spray Match Custom Can (16-3393)
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (46382)
- HTI Dull Aluminum Lacquer (HT 1832)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Woven Dralon (14G672094)
- PURDY Purdy 140626012 6.5 x 0.38 in. White Dove Jumbo Mini Roller Cover - 2 Pack (178428)
- PURDY Roller Cover Dralon 14X3/8In (14H670142)
- PURDY Bestt Liebco Master Woven Dralon Fabric 4 in. W X 3/8 in. Mini Paint Roller Cover 2 pk (559437000)
- PURDY 18" Paint Roller Cover, 1/2" Nap, Polyester (14H608183)
- PURDY 9" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon (14A670092)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 6 PK (6KW38)
- Purdy Paint Roller Covers