Shop All Paint Roller Covers
Purdy
9" Paint Roller Cover, 1/2" Nap Nap, Polyester
Mfr # 14A688093
Zoro # G3281199
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2" Nap
- Cover Material Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 14A688093
- Zoro # G3281199
- UPC # 716341000000
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" Nap |
Cover Material | Polyester |
Core Material | Polypropylene |
Description
Purdy's Contractor 1st roller covers are made of 1% medium-density material for good production and quick cleanup. Great for rolling many of today's higher viscosity oil-base finishes. For semi-smooth to rough interior and exterior surfaces. Use with flat, eggshell and satin paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Hammered Spray Paint, Copper, Hammered, 12 oz (K02786007)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Orange, Water Base (261116)
- ZINSSER Wallpaper Stripper, Liquid, 32 oz (2488)
- PURDY TRAY LINER NEST 18"" 3PK (14T904000)
- PURDY 18" Paint Roller Cover, 3/8" Nap, Woven Dralon (14H670182)
- PURDY 9" Paint Roller Cover, 3/8" Nap Nap, Polyester (14A688092)
- PURDY Bestt Liebco Master Woven Dralon Fabric 4 in. W X 3/8 in. Mini Paint Roller Cover 2 pk (559437000)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Woven Dralon (144670093)
- PURDY Purdy 140626012 6.5 x 0.38 in. White Dove Jumbo Mini Roller Cover - 2 Pack (178428)
- PURDY 18" Paint Roller Cover, 3/8" Nap, Polyester (144688182)
- WOOSTER 9" Paint Roller Cover, 1" Nap, Shearling (RR635-9)
- Purdy Paint Roller Covers