Shop All Paint Roller Covers
Purdy
9" Paint Roller Cover, 1/2" Nap Nap, Polyamide
Mfr # 140630093
Zoro # G3281375
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Nap 1/2" Nap
- Length 9"
- Cover Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 140630093
- Zoro # G3281375
- UPC # 716341000000
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" Nap |
Cover Material | Polyamide |
Description
The polyamide fiber holds as much paint as Lambskin yet is much more durable. Great for stucco, T1-11 siding, brick or textured walls. For semi-smooth to semi-rough surfaces. Use for all latex and oil-based paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PNTBRSH SYNTOX ANG 2"" (144403620)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Fabric (R232-9)
- WOOSTER 2-1/2" Chip Paint Brush, China Hair Bristle, Wood Handle (F5117-2 1/2)
- KLEAN-STRIP Thinner Lacquer Gallon (GML170)
- PURDY 9" Paint Roller Cover, 1/4" Nap Nap, Mohair (140644091)
- PURDY 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyamide, 2 PK (14G626033)
- PURDY Purdy 140626052 6.5 x 0.38 in. Ultra Finish Jumbo Mini Roller Cover - 2 Pack (178439)
- PURDY 6-1/2 in. Roller Cvr 2-Pk Golden Eagl 3/4 in. (140605065)
- PURDY 14 in Paint Roller Cover, 1/2" Nap, Woven Dralon (14A670143)
- PURDY 7" Paint Roller Cover, 1/4" Nap Nap, Woven Dralon (140662071)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR642)
- Purdy Paint Roller Covers