Shop All Paint Roller Covers
Purdy
9" Paint Roller Cover, 1-1/4" Nap, Polyester/Knit
Mfr # 144608097
Zoro # G3880181
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1-1/4"
- Cover Material Polyester/Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144608097
- Zoro # G3880181
- UPC # 716341065904
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1-1/4" |
Cover Material | Polyester/Knit |
Description
Purdy’s Golden Eagle roller covers hold more paint which allows you to finish faster. Made with a high density knitted polyester fabric it carries a large amount of material and releases very evenly. For use with either oil-base or water-base paints and for interior or exterior applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUMOND Graffiti Remover, Size 22 oz., Spray (8216N)
- AIR HANDLER Grid, Filter, 20 X 25 In (6B837)
- RUST-OLEUM Anti-Slip AdditiveClear, 4 oz (207009)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Caution Blue, Water -Based (RST203031)
- PURDY 18" Paint Roller Cover, 1/2" Nap, Polyester (14H608183)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Woven Dralon (144670092)
- PURDY Roller Jumbo Mini 3/8Napx6.5In (14G626052)
- PURDY 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (140626022)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester (144608092)
- PURDY 140665094 9 in. Pro-Ex Tra Colossus 0.75 in. Roller Cover (506121)
- LINZER Linzer Paint Roller Cover, 1/8 In Thick Nap, 4 In L, Velour Cover (MR500-2)
- Purdy Paint Roller Covers