Shop All Paint Roller Covers
Purdy
9 in Paint Roller Cover, 3/4" Nap, Dralon
Mfr # 144672094
Zoro # G3882406
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9 in
- Nap 3/4"
- Cover Material Dralon
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144672094
- Zoro # G3882406
- UPC # 716341079604
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Dralon |
Core Material | Polypropylene |
Paint Type | All latex and Oil Based Paints |
Description
The most popular roller covers. Use with all paints and exterior stains when a smooth lint-free finish is desired. White Dove series features a high-density woven cover for a high quality finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Paint, Hunter Green, Gloss, 12 oz (K02001A07)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-2)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Safety Red, 1 gal (255615)
- ZINSSER 1 Gal Tint Base Bulls Eye 1-2-3 WaterBased Stain Block Primer/Sealer (02031)
- PURDY 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Dralon, 2 PK (14G624012)
- PURDY Bestt Liebco Master Woven Polyester 6-1/2 in. W X 3/8 in. Mini Paint Roller Cover 2 pk (559328000)
- PURDY 140626053 6.5 x 0.5 in. Ultra Finish Jumbo Mini Roller Cover, 2PK (178438)
- PURDY 9" Paint Roller Cover, 1/4" Nap Nap, Woven Dralon (14A662091)
- PURDY 6-1/2 in. Rlr Cvr Ultra Fn Jumbo 2Pk 3/8 in. (140626052)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester, 3 PK (140867000)
- LINZER Tray Paint Rlr Mini Plstc 4In (RM 100)
- Purdy Paint Rollers and Frames