Shop All Paint Roller Covers
Purdy
9 in Paint Roller Cover, 1/2" Nap, Woven Dralon
Mfr # 144670093
Zoro # G3880227
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9 in
- Nap 1/2"
- Cover Material Woven Dralon
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144670093
- Zoro # G3880227
- UPC # 716341078805
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven Dralon |
Core Material | Polypropylene |
Paint Type | Latex or Oil Based |
Description
Purdy’s most popular roller covers use with all paints and exterior stains especially where a smooth lint free finish is desired. White Dove series features a high density woven cover made of Dralon a derivative of nylon which enables the paint to flow freely into and out of the cover for easy rolling and a high quality finish. White Dove covers feature thousands of miniature flagged filaments so paint leaves from thousands of tiny surfaces for a smooth virtually perfect finish. The high density acrylic fiber is also capable of carrying large quantity of paint leading to improved efficiency and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Plastic Paint Bucket, 1 pt (41017)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Steel Handle, 3" Rollers (R173-3)
- KRYLON Interior/Exterior Paint, Glossy, Water Base, Light Machinery Gray, 1 gal (K11003271)
- FLITZ Speedi Seal Premium-Grade Ceramic Coating - 16oz Bottle (MX 32806)
- PURDY Purdy 140624612 4.5 x 0.38 in. White Dove Jumbo Mini Roller Cover - 6 Pack (178426)
- PURDY 3Pk 9 in. Contr 1St Roller Cvr 3/8 in. 140867 (140867000)
- PURDY Bestt Liebco Master Woven Fabric 6-1/2 in. W X 1/4 in. Mini Paint Roller Cover 2 pk (559425000)
- PURDY 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Dralon, 2 PK (14G624012)
- PURDY 9" Paint Roller Cover, 1/4" Nap, Woven Dralon (144662091)
- PURDY 144602097 9 x 1.25 in. Marathon Roller Cover (210924)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Woven Fabric (RR644)
- Purdy Paint Rollers and Frames