Shop All Paint Roller Covers
Purdy
7" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon
Mfr # 140670072
Zoro # G3281978
original price:
$8.10
27% off
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Cover Material Woven Dralon
- Core Material Polypropylene
- Nap 3/8" Nap
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 140670072
- Zoro # G3281978
- UPC # 716341000000
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Cover Material | Woven Dralon |
Core Material | Polypropylene |
Nap | 3/8" Nap |
Description
For all-purpose oil and latex enamels, stains and flat paints. Use on interior walls and exterior decks with a smooth surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Colorant Cement 10Oz Red (1317-03)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 5 gal., Extreme Hide White, Water -Based (K51130404-20)
- SHUR-LINE Pour and Store Paint Lid, Red, 6-1/4in. L (2007061)
- WOOSTER #2 Artist Paint Brush, White China Bristle (F1622)
- PURDY ROLLER4.5""JUMB PAR1/4PK2 (140624040)
- PURDY 4-1/2" Paint Roller Cover, 1/2" Nap, Nylon/Polyester, 2 PK (14G624063)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Woven Dralon (144688093)
- PURDY 18" Paint Roller Cover, 3/8" Nap, Woven Dralon (144670182)
- PURDY 18" Paint Roller Cover, 3/4" Nap, Woven Polyester (140688184)
- PURDY 140624033 4.4 x 0.5 in. Colossus Jumbo Mini Roller Cover, 2PK (716341402650)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-9)
- Purdy Paint Rollers and Frames