Shop All Paint Roller Covers
Purdy
7 IN Paint Roller Cover, 3/4" Nap, Woven Dralon
Mfr # 140672074
Zoro # G3881216
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7 IN
- Nap 3/4"
- Cover Material Woven Dralon
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 140672074
- Zoro # G3881216
- UPC # 716341079505
- Country of Origin Unknown
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7 IN |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Woven Dralon |
Core Material | Polypropylene |
Paint Type | Latex Water Based |
Description
Purdy's most popular roller covers . use with all paints and exterior stains especially where a smooth lint free finish is desired. White Dove series features a high density woven cover made of Dralon a derivative of nylon which enables the paint to flow freely into and out of the cover for easy rolling and a high quality finish. White Dove covers feature thousands of miniature flagged filaments so paint leaves from thousands of tiny surfaces for a smooth virtually perfect finish. The high density acrylic fiber is also capable of carrying large quantity of paint leading to improved efficiency and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 2 PK (403T23)
- TRIMACO Tack Cloth, 18" x 36", Professional (10501)
- CABOT Stain, Mission Brown, Semi-Solid Flat, 1gal (140.0017434.007)
- RUST-OLEUM 1/2 Pt Dark Walnut Varathane Oil-Based Interior Wood Stain (211807)
- PURDY 18" Paint Roller Cover, 3/4" Nap, Nylon/Polyester (144602184)
- PURDY Roller Jumbo Mini 3/8Napx6.5In (14G626052)
- PURDY 140624033 4.4 x 0.5 in. Colossus Jumbo Mini Roller Cover, 2PK (716341402650)
- PURDY Purdy 140626012 6.5 x 0.38 in. White Dove Jumbo Mini Roller Cover - 2 Pack (178428)
- PURDY 9" Paint Roller Cover, 1/2" Nap Nap, Woven Dralon (14A670093)
- PURDY 4" Paint Roller Cover, 3/8" Nap, Woven Dralon (140786104)
- LINZER Roller Cover Knit 6.5In 12Pk (RC153-12)
- Purdy Paint Roller Covers