Shop All Paint Roller Covers
Purdy
7 in Paint Roller Cover, 1/4" Nap, Woven Dralon
Mfr # 140662071
Zoro # G3880942
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Roller Length 7"
- Nap 1/4"
- Cover Material Woven Dralon
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 140662071
- Zoro # G3880942
- UPC # 716341075507
- Country of Origin Unknown
- Category Paint Roller Covers
Dimensions
Length | 7 in |
Roller Length | 7" |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Woven Dralon |
Core Material | Polypropylene |
Paint Type | Latex Water Based |
Description
Purdy's most popular roller covers, use with all paints and exterior stains, especially where a smooth, lint free finish is desired. White Dove series features a high density woven cover, made of Dralon, a derivative of nylon which enables the paint to flow freely into and out of the cover for easy rolling and a high quality finish. White Dove covers feature thousands of miniature flagged filaments so paint leaves from thousands of tiny surfaces for a smooth, virtually perfect finish. The high density acrylic fiber is also capable of carrying large quantity of paint, leading to improved efficiency and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE SPRAYER Filler Cap Gasket (P120)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, Black, 5 gal (K00780113-20)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 1 gal (944402)
- RUST-OLEUM Tub and Tile Refinishing Kit, Coastal Fog, Gloss, 1 qt, Tub & Tile Paint Series (384166)
- PURDY 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (140624022)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Woven Dralon (144670092)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester (144688092)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Polyester (144688094)
- PURDY Bestt Liebco Master Woven Fabric 6-1/2 in. W X 1/4 in. Mini Paint Roller Cover 2 pk (559425000)
- PURDY 7" Paint Roller Cover, 1/4" Nap Nap, Woven Dralon (140662071)
- FARM HOME RANCH 9" Paint Roller Cover, 3/16" Nap, Woven, 12 PK (FHR00155)
- Purdy Paint Rollers and Frames