Shop All Paint Roller Frames
Purdy
6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 24" Frame
Mfr # 140765024
Zoro # G3280788
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4-1/2", 6-1/2"
- Handle Threaded
- Overall Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 140765024
- Zoro # G3280788
- UPC # 716341000000
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4-1/2", 6-1/2" |
Overall Length | 24" |
Details
Item | Mini Paint Roller Frame & Cover |
Handle | Threaded |
Description
For smooth surfaces, in hard to reach areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Nickel, 6 oz (ME708)
- ZINSSER 5 gal. White Water Primer (249021)
- KRYLON Rust Preventative Spray Paint, White, Satin, 12 oz (K02753007)
- PREMIER Extension Pole, 4 to 8 ft., Steel (88048)
- PURDY Mini Paint Roller Frame, 12 In (14A770014)
- PURDY Paint Roller Frame, Cageless, Polypropylene Handle, 4" Rollers (14A743013)
- PURDY Purdy 207231 9 in. Revolution Pro Extra Frame (716341005672)
- PURDY Paint Roller Frame, 5 Wire Cage, 9" Rollers (14A744009)
- PURDY Revolution Roller Frame, 9 in L Roller, Ergonomic Handle (14A751349)
- PURDY RLR/FRM 6-1/2X24"" 3/8NAP (140765024)
- ZORO SELECT Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (1UFN3)
- Purdy Paint Roller Frames