Shop All Paint Roller Frames
Purdy
6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 14" Frame
Mfr # 140765014
Zoro # G3281059
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4-1/2", 6-1/2"
- Handle Threaded
- Overall Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 140765014
- Zoro # G3281059
- UPC # 716341000000
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4-1/2", 6-1/2" |
Overall Length | 14" |
Details
Item | Mini Paint Roller Frame & Cover |
Handle | Threaded |
Description
For smooth surfaces, in hard to reach areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS Graphite Color Coat Aerosol (15303)
- ALPHA SYSTEMS Alpha Systems 862401 Acrylic RV Roof Coating Top Coat Sealer - Gallon, White (862401)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- RUST-OLEUM 15 Oz Black Hard Hat High Heat Coating (2176838)
- PURDY Paint Roller Frame, 5 Wire Cage, 9" Rollers (14A744009)
- PURDY Paint Roller Frame, Cageless, Plastic Handle, 9" Rollers (14A751129)
- PURDY MINI ROLLER FRAME 22""L (14A770022)
- PURDY End Cap Replacements, Replacement End Cap, 12 in, 14 in, 18 in Rollers, 2 PK (140751218)
- PURDY Mini Paint Roller Frame, 12 In (14A770014)
- PURDY Paint Roller Frame, Cageless, Polypropylene Handle, 4" Rollers (14A743013)
- HYDE Frame Mini 4 In With 3/4 Adapt (94201)
- Purdy Paint Rollers and Frames