Shop All Paint Roller Covers
Purdy
4" Mini Paint Roller Cover, 1/2" Nap, Polyester/Knit
Mfr # 140786604
Zoro # G3881006
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 1/2"
- Cover Material Polyester/Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 140786604
- Zoro # G3881006
- UPC # 716341088552
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Details
Item | Mini Paint Roller Cover |
Nap | 1/2" |
Cover Material | Polyester/Knit |
Description
Purdy's Golden Eagle roller covers hold more paint which allows you to finish faster. Made with a high density knitted polyester fabric it carries a large amount of material and releases very evenly. For use with either oil-base or water-base paints and for interior or exterior applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Pt Cabernet Wood Stain Water-Based Penetrating Stain (WZPT)
- RUST-OLEUM 1-2-3 Gray Stnblk Primer (290971)
- KRYLON INDUSTRIAL Spray Paint, Pumpkin Orange, Gloss, 12 oz (K02411A07)
- SHUR-LINE LED Paint Edger (2008287)
- PURDY Bestt Liebco Master Woven Polyester 6-1/2 in. W X 3/8 in. Mini Paint Roller Cover 2 pk (559328000)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester (144608092)
- PURDY 4" Paint Roller Cover, 3/8" Nap, Woven Dralon, 2 PK (140606042)
- PURDY 9" Paint Roller Cover, 1" Nap, Polyester (144688095)
- PURDY 9" Paint Roller Cover, 1/2" Nap Nap, Woven Dralon (14A670093)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Nylon/Polyester (144602094)
- PREMIER 9" Paint Roller Cover, 1-1/4" Nap, Polyester/Knit (967)
- Purdy Paint Roller Covers