Shop All Paint Roller Covers
Purdy
4 in Paint Roller Cover, 3/8" Nap, Woven Dralon
Mfr # 140786104
Zoro # G3881931
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Roller Length 4"
- Nap 3/8"
- Cover Material Woven Dralon
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 140786104
- Zoro # G3881931
- UPC # 716341088408
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 4 in |
Roller Length | 4" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Dralon |
Core Material | Polypropylene |
Paint Type | All Enamels, Stains and Flat Paints |
Description
Purdy's most popular roller covers use with all paints and exterior stains especially where a smooth lint free finish is desired. White Dove series features a high density woven cover made of Dralon a derivative of nylon which enables the paint to flow freely into and out of the cover for easy rolling and a high quality finish. White Dove covers feature thousands of miniature flagged filaments so paint leaves from thousands of tiny surfaces for a smooth, virtually perfect finish. The high density acrylic fiber is also capable of carrying large quantity of paint, leading to improved efficiency and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESSMERS WOOD Qt Uv Plus 250 Voc Natural Cedar (CMC-502-4)
- PURDY PAINT BRUSH OX HAIR 1.5"" (144296015)
- RUST-OLEUM 1 gal. Gray Solvent Primer (HS9381407)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (7779830)
- PURDY ROLLR CVR GE 6.5X1/2 2PK (140605063)
- PURDY 7" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon (140670072)
- PURDY ROLLER4.5""JUMB PAR1/4PK2 (140624040)
- PURDY Bestt Liebco Master Woven Polyester 6-1/2 in. W X 3/8 in. Mini Paint Roller Cover 2 pk (559328000)
- PURDY 9" Paint Roller Cover, 1-1/4" Nap, Polyester/Knit (144608097)
- PURDY Purdy 140626052 6.5 x 0.38 in. Ultra Finish Jumbo Mini Roller Cover - 2 Pack (178439)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Polyamide Yarn (R195-18)
- Purdy Paint Roller Covers