Shop All Paint Brushes
Purdy
4" Flat Sash Paint Brush, Nylon Bristle
Mfr # 144400240
Zoro # G3946034
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 144400240
- Zoro # G3946034
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Description
Varnish and enamel brush can be used with latex paints. Natural, beavertail handle. Ferrule has a square edge, stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010200)
- IWATA Lph400-134Lvx Extreme Basecoat Spray Gun (IWA5660)
- LINZER 9 in Paint Roller Cover, 3/8" Nap, Foam (RC182)
- GENERAL FINISHES 1 Qt White Gel Stain Oil-Based Heavy Bodied Stain (WQA)
- PURDY 3" Flat Sash Paint Brush, Nylon Bristle (144400230)
- PURDY PAINT BRUSH WHTBRSTL 2"" (144116420)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080315)
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (144080220)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380330)
- PURDY 3 in. Plato Brush (144332030)
- GORDON BRUSH Applicator Brush, 12 PK (SST6PP)
- Purdy Paint Brushes