Shop All Paint Roller Covers
Purdy
4-1/2" Paint Roller Cover, 1/2" Nap, Nylon/Polyester, 2 PK
Mfr # 14G624063
Zoro # G9680566
product price: $6.89
/pk 2, $3.45/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4-1/2"
- Length 4-1/2"
- Nap 1/2"
- Cover Material Nylon/Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 14G624063
- Zoro # G9680566
- UPC # 716341404567
- Country of Origin Multiple
- Category Paint Roller Covers
Dimensions
Roller Length | 4-1/2" |
Length | 4-1/2" |
Overall Length | 4 1/2 in |
Core Diameter | 3/4 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Nylon/Polyester |
Core Material | Polypropylene |
Surfaces | Smooth to Rough |
Paint Type | All Latex and Oil Based Paints |
For Use With | Oil Based, Water Based |
Features | Most Durable Roller That Won't Mate Down On Large Paint Jobs |
Sheen Type | Eggshell, Flat, Satin |
Surface Material | Drywall, Masonry, Wood, Metal |
Surface Texture | Medium, Semi-Rough, Semi-Smooth |
Compatible Roller Frame Style | Cage |
Cover Type | Mini |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 1/2 in Nap Size, Surface Material Concrete, Drywall, Masonry, Wood, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 3/4 in, Cover Material Nylon, Polyester, Core Material Polypropylene, Sheen Type Eggshell, Flat, Satin, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Electrical Sealer EL(TM)2000, 11 oz. (S02000000)
- DEVILBISS Spray Gun Fluid Nozzle, For 4TH07 (AV-2115-EX)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376897)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1/2 qt, 3" L, 8.25" W (BR403)
- PURDY 7 IN Paint Roller Cover, 3/4" Nap, Woven Dralon (140672074)
- PURDY 140626053 6.5 x 0.5 in. Ultra Finish Jumbo Mini Roller Cover, 2PK (178438)
- PURDY 7" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon (140670072)
- PURDY 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Dralon, 2 PK (14G624012)
- PURDY 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Dralon, 2 PK (14G624013)
- PURDY 4.5 in Paint Roller Cover, 1/4" Nap, Woven Dralon (140624010)
- WOOSTER 4 in. 3/8 in. Roll Cvr Rr666 (0RR6660040)
- Purdy Paint Rollers and Frames