Shop All Paint Brushes
Purdy
3" Flat Sash Paint Brush, White China Bristle, Hardwood Handle
Mfr # 144380430
Zoro # G4264811
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 3"
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144380430
- Zoro # G4264811
- UPC # 716341041205
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 3 1/8 in |
Bristle Length | 3 1/8 in |
Length | 3-1/8" |
Overall Length | 10-3/4" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Natural, Filament Material China Hair, Brush Size 3 in, Bristle Thickness 5/8 in, Bristle Length 3 1/8 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Paints, Stains, Surface Material Wood, For Paint Base Type Oil, Surface Texture Smooth, Application Antiques, Furniture, Marine Applications, Woodwork, Bristle Color White, Bristle Width 3 in, Brush Length 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 19" Mudslinger 1 - 5 Gallon Power-Driven Mixer (46540)
- TITAN AIRLESS TIP RVSBL 0.019"" (662-519)
- BINKS Hose Assembly (71-3303)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Pewter, Water Base (320474)
- PURDY Pro-Extra Dale Trim Brush, Nylon/Polyester Bristle, Rat Tail Handle (144080730)
- PURDY Rollr Cvr Marathn.75X4.5 (14G624064)
- PURDY PNTBRSH PRO-EX GLIDE2.5"" (144152725)
- PURDY 2" Angle Sash Paint Brush, Tynex/Chinex/Polyester Bristle, Wood Handle (144080720)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon Bristle (144080215)
- PURDY 2-1/2" Angle Sash Paint Brush, Tynex/Chinex/Polyester Bristle (144080725)
- WEILER 2-1/2" Chip & Oil Brush White Bristle 1-3/4" Trim L Wood Handle (40182)
- Purdy Paint Brushes