Shop All Paint Brushes
Purdy
3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 144064330
Zoro # G8481837
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144064330
- Zoro # G8481837
- UPC # 716341006303
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 3 3/16 in |
Bristle Length | 3 3/16 in |
Length | 3-3/16" |
Overall Length | 12-5/8" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 3 in, Bristle Thickness 5/8 in, Bristle Length 3 3/16 in, Bristle Stiffness Firm, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Drywall, Plaster, For Paint Base Type Oil, Water, Surface Texture Smooth, Rough, Application Interior and Exterior Painting Projects, Outdoor Projects with Different Temperatures and Humidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Ultimate Semi-Gloss Clear Oil-Based Polyurethane 0.5 pt (6061H)
- SEYMOUR MIDWEST Safety Orange, 20 oz 6 PK (620-1451)
- GEMPLERS Rust Converter (346)
- GRACO Airless Spray Gun Tip, Tip Size 0.023 In (XHD523)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144064325)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116020)
- PURDY PAINT BRSH NYLX GLD 2"" (144152220)
- PURDY 1-1/2" Angle Sash Paint Brush, Black China Bristle (144024015)
- PURDY PAINT BRSH ADJUTANT 2"" (144024420)
- PURDY 4 in. Xl-Swan Satin Edge Nylox/Poly (144400340)
- WOOSTER #3/0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3/0)
- Purdy Paint Brushes