Shop All Paint Brushes
Purdy
3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle
Mfr # 144380130
Zoro # G2635753
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 3"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144380130
- Zoro # G2635753
- UPC # 716341401115
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 3-3/16" |
Bristle Length | 3 3/16 in |
Overall Length | 11" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 3 in, Bristle Thickness 5/8 in, Bristle Length 3 3/16 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Drywall, For Paint Base Type Oil, Water, Surface Texture Smooth, Application Corners and Ceilings, Precision Work Around Molding, Trim, Bristle Width 3 in, Brush Length 3-3/16 In.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (R942)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Orange, 1 gal (956402)
- WOOSTER 14" Paint Roller Cover, 5/16" Nap Nap, Microfiber (R235)
- PURDY 2" Angle Sash Paint Brush, Tynex/Chinex/Polyester Bristle, Wood Handle (144080720)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle, 1 (144380730)
- PURDY 2-1/2" Angle Sash Paint Brush, Black China Bristle (144116025)
- PURDY 3" Flat Sash Paint Brush, Nylon Bristle, Hardwood Handle (144380230)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle (144116020)
- PURDY PNTBRSH CLEARCUT 2"" (144152120)
- PURDY PAINT BRSH NYLX ELSC 3"" (144100230)
- HTI 3/5" Paint Brush, 1 (HTI-616)
- Purdy Paint Brushes