Shop All Paint Brushes
Purdy
3" Flat Sash Paint Brush, Nylon/Polyester Bristle
Mfr # 144400730
Zoro # G3948274
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144400730
- Zoro # G3948274
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Description
Professional synthetic style brush with beavertail handle and stainless steel ferrule. For use with exterior enamels and flats, and interior flats.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 1-1/2" Angle Paint Brush (80840)
- MINWAX 1 Qt Red Oak Wood Finish Oil-Based Wood Stain (70040)
- ZINSSER 1 gal. Clear Water Primer (60001)
- TOUGH GUY 1" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D445)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle (144100725)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle, 1 (144380730)
- PURDY 2" Flat Sash Paint Brush, Nylon Bristle (144100320)
- PURDY PAINT BRSH ADJUTANT 3"" (144024430)
- PURDY 2" Angle Sash Paint Brush, Tynex/Chinex/Polyester Bristle, Wood Handle (144080720)
- PURDY PAINT BRUSH NYLOX 2"" (144100220)
- WHIZZ 222446 25 in Professional Wedge Nylon Poly Angle Sash Paint Brush (732087220254)
- Purdy Paint Brushes