Shop All Paint Brushes
Purdy
3" Flat Sash Paint Brush, Nylon Bristle
Mfr # 144400230
Zoro # G3945386
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 144400230
- Zoro # G3945386
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Description
Varnish and enamel brush can be used with latex paints. Natural, beavertail handle. Ferrule has a square edge, stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - Tuff Grip Red - Gallon (S-CT-TUFEXRED1G)
- WORK TOOLS 9" Whizz Pad Painter (20151)
- THOMPSONS WaterSeal Clear Wood Sealer Clear Oil-Based Wood Sealant 1.2 gal (TH.090001-03)
- HOMAX Orange Peel, Orange Peel, 20 oz (4092)
- PURDY CLR CUT ELIT PNTBRSH2.5"" (144152825)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152330)
- PURDY PNTBRSH NYLOX MODE 3"" (144228230)
- PURDY 3" Flat Sash Paint Brush, White China Bristle, Hardwood Handle (144380430)
- PURDY 2-1/2" Angle Sash Paint Brush, Ox Hair Bristle (144296025)
- PURDY PNTBRSH CLEARCUT 1.5"" (144080115)
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL6)
- Purdy Paint Brushes