Shop All Paint Brushes
Purdy
3" Flat Sash Paint Brush, Nylon Bristle
Mfr # 144100230
Zoro # G3943259
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Synthetic
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 144100230
- Zoro # G3943259
- UPC # 716341000000
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Description
Tipped and flagged. Nylon filament provides abrasion-resistance for increased wearability. Satin-edge finish. Interior use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER 32 Oz Must For Rust Rust Remover & Inhibitor (MR32)
- LOCTITE Rubber Protectant Color Guard, Blue, 1 gal (338128)
- KWIK STRIP Klean Strip Fast Paint and Varnish Stripper 1 qt (QKPS301)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 0.8 mm Air Cup, 250cc Cup (PT08-0170)
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle (144403620)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon Bristle (144403625)
- PURDY 2-1/2" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116025)
- PURDY PAINTBRUSH ADJUTANT 1"" (144024010)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle, 1 (144152315)
- PURDY Pro-Extra Cub 2 in. Stiff Angle Trim Paint Brush (144153720)
- PREMIER 4" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-40)
- Purdy Paint Brushes