Shop All Paint Brushes
Purdy
3" Angle Sash Paint Brush, Black China Bristle
Mfr # 144024030
Zoro # G3945359
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 3"
- Basic Bristle Material Natural
- Bristle Material Black China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144024030
- Zoro # G3945359
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Description
Long trim, natural wood handle. Stainless steel ferrule has a square edge. Use with oil-based paints. Interior or exterior use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL-IT Steel-It Epoxy Finish (2 Gallon Kit) (4907G)
- GENERAL FINISHES 1 Qt Dark Brown Dye Stain Water-Based Wood Stain (DQD)
- RUST-OLEUM RockSolid Gray Water-Based Deck Refresh 1 gal (350007)
- PREMIER 8" Bucket Grid 2-Gallon 4 Sided Metal Mesh (2GGSS)
- PURDY PAINT BRSH NYLX SFT 2.5"" (144380225)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144064330)
- PURDY 1-1/2" Angle Sash Paint Brush, Ox Hair Bristle (144296015)
- PURDY 3 in. Plato Brush (144332030)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153320)
- PURDY PAINTBR EXTRA OREGON 3"" (144116030)
- PURDY PNTBRSH CLEARCUT 1.5"" (144080115)
- Purdy Paint Brushes