Shop All Paint Brushes
This Product is Discontinued
Purdy
3-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (Discontinued)
Mfr # 144152735
Zoro # G3942507
This Product is Discontinued
Key Features
- Brush Style Angle Sash
- Brush Size 3-1/2"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 144152735
- Zoro # G3942507
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Description
Angular style brush with fluted handle and stainless steel ferrule. For use with exterior enamels and flats, and interior flats.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.