Shop All Paint Brushes
Purdy
2" Angle Sash Paint Brush, White China Bristle, Hardwood Handle
Mfr # 144116420
Zoro # G4268476
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144116420
- Zoro # G4268476
- UPC # 716341012205
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2 5/8 in |
Bristle Length | 2 5/8 in |
Length | 2-5/8" |
Overall Length | 11-7/8" |
Bristle Width | 2 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Natural, Filament Material China Hair, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 5/8 in, Bristle Stiffness Soft, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type Paints, Stains, Surface Material Wood, For Paint Base Type Oil, Surface Texture Smooth, Application Antiques, Furniture, Marine Applications, Woodwork, Bristle Color White, Bristle Width 2 in, Brush Length 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 67300 QT REFINISHER (67300000)
- 3M BOOTH COATING - 1GAL (MMM6839)
- RUST-OLEUM Midnight Blue, Gloss, 12 Oz (334091)
- PREMIER Lock Extnsn Pole, SS Hex, 6 ft.-12 ft., PK6 (87612)
- PURDY PNT BRSH CHNX FLT 2.5"" (144581925)
- PURDY Pro-Extra Cub 2 in. Stiff Angle Trim Paint Brush (144153720)
- PURDY PAINT BRUSH NYLOX 2"" (144100220)
- PURDY 3" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (144080230)
- PURDY PURDY 80325 2.5 In. Nylon Dale Angle Paint Brush (716341008703)
- PURDY 4 in. Xl-Swan Satin Edge Nylox/Poly (144400340)
- WOOSTER AMBER FONG 1"" TRIM BRUSH (1123-1)
- Purdy Paint Brushes