Shop All Paint Brushes
Purdy
2" Angle Sash Paint Brush, Tynex/Chinex/Polyester Bristle, Wood Handle
Mfr # 144080720
Zoro # G3925944
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Tynex/Chinex/Polyester
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144080720
- Zoro # G3925944
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Tynex/Chinex/Polyester |
Handle Material | Wood |
Description
For use with exterior enamels and flats, interior flats, and all low VOC. Rattail natural hardwood handle. Square-edge, stainless steel ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Thinner, 1 gal. (190402)
- KLEAN-STRIP Klean Strip Mineral Spirits 1 gal (GKSP94214)
- SHARPLINE CONVERTING MS, 3/16" X 150'; New Pewter Metallic (R410200)
- BEDFORD PRECISION PARTS Bedford Precision Repair Kit for Wagner Vector Pro - Replacement for Wagner 0538225 (20-4162)
- PURDY 2-1/2" Angle Sash Paint Brush, Tynex/Chinex/Polyester Bristle (144080725)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153325)
- PURDY 144400240 4 in. Nylox Swan Brush (716341044310)
- PURDY Nest Dl Rloff Bucket 5Gl (140796018)
- PURDY Purdy 716341041205 144380430 3 in. Sprig Brush - White (716341041205)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (144100330)
- TANIS BRUSH #2 Flat Artist Paint Brush, Nylon Bristle (00221)
- Purdy Paint Brushes