Shop All Paint Brushes
Purdy
2" Angle Sash Paint Brush, Nylon/Polyester Bristle
Mfr # 144153320
Zoro # G3943959
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144153320
- Zoro # G3943959
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Description
Recommended for both interior and exterior projects. Formulated to be used with all paints. The stiffness retention makes this tool ideal for working in hot and humid climates. Designed for more durability. Excellent for outdoor projects with different temperatures and humidity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR661-9)
- SEYMOUR OF SYCAMORE 12 OZ FORD/MUSTANG BLUE ENGINE PAINT (TMEN-56)
- WOOSTER 18" Floor Coating Roller, Plastic Looped (R233-18)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Safety Yellow, Water Base (353865)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153325)
- PURDY PNTBRSH PRO-EX SWAN 3"" (144400730)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080325)
- PURDY PAINT BRUSH OX THN 2"" (144300020)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152320)
- PURDY PAINT BRSH ADJUTANT 3"" (144024430)
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-3)
- Purdy Paint Brushes