Shop All Paint Brushes
Purdy
2" Angle Sash Paint Brush, Nylon/Polyester Bristle
Mfr # 144153320
Zoro # G3245570
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 144153320
- Zoro # G3245570
- UPC # 716341352073
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Description
Purdy’s most popular brushes highly recommended for both interior and exterior painting projects and with all paints. The stiffness of the brushes makes them ideal for outdoor projects with different temperatures and humidity. A blend of satin-edge Nylon Tynex and Orel polyester are used and Purdy's special tipping and flagging process simulates the ragged ends of natural bristle so the brush holds more paint. Each XL brush has a unique hand-chiseled formulation for maximum paint lift and smooth application.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 1 Qt Clear Gardz Water-Based Problem Surface Sealer (02304)
- MTD Paint-Ym Yellow (788-0674A)
- WOOSTER 6'-12' Painting Extension Pole (R092)
- READY SEAL Stain/Slr Ext Wd Lt Oak Can 1G (105)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (144080225)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080330)
- PURDY 2" Angle Sash Paint Brush, White China Bristle, Hardwood Handle (144116420)
- PURDY PAINT BRSH XL SPRIG 4"" (144380340)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153320)
- PURDY PNTBR SYNTOX ANGLR 2.5"" (144403625)
- HYDE Brush Trim Paint Round 1In W (13425)
- Purdy Paint Brushes