Shop All Paint Brushes
Purdy
2" Angle Sash Paint Brush, Nylon/Polyester Bristle
Mfr # 144080320
Zoro # G3243988
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144080320
- Zoro # G3243988
- UPC # 716341008604
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Description
Ultimate performance and versatility stiff formulation for great results in heavy bodied paints. When the job is complete these premium filaments make clean up fast and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Packing, PK2 (GTI-445-K2)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Almond, 1 gal (245308)
- BINKS Spray Gun Needle, For Use With 4YP08 (47-3600)
- PURDY 2Pk4.4X1/2 Roll Cover (140624033)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080315)
- PURDY 1" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080310)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080330)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116020)
- PURDY 2-1/2" Angle Sash Paint Brush, Ox Hair Bristle (144296025)
- PURDY PNTBRSH PRO-EX GLIDE 3"" (144152730)
- OSBORN 4" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613200)
- Purdy Paint Brushes