Shop All Paint Brushes
Purdy
2" Angle Sash Paint Brush, Black China Bristle
Mfr # 144024020
Zoro # G3947949
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Natural
- Bristle Material Black China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144024020
- Zoro # G3947949
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Description
Long trim, natural wood handle. Stainless steel ferrule has a square edge. Use with oil-based paints. Interior or exterior use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Elastomeric Sealant, Water Base, 10.1 oz (301827)
- GENERAL FINISHES 1 Pt Sedona Wood Stain Water-Based Penetrating Stain (WSPT)
- RUST-OLEUM 14 sq. ft. Translucent Black Gloss Finish Lens Tint (253256)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 6 PK (6KW38)
- PURDY 1" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144024010)
- PURDY 1-1/2" Angle Sash Paint Brush, Black China Bristle (144024015)
- PURDY PNT BRSH CHNX FLT 2.5"" (144581925)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon Bristle (144080215)
- PURDY PAINT BRUSH OX HAIR 1.5"" (144296015)
- PURDY 3" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116030)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-2 1/2)
- Purdy Paint Brushes