Shop All Paint Brushes
Purdy
2-1/2" Flat Sash Paint Brush, White China Bristle
Mfr # 144380425
Zoro # G3925515
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Natural
- Bristle Material White China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144380425
- Zoro # G3925515
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Description
For oil-based stains, varnishes, shellacs, brushable lacquers and polyurethanes. Perfect for furniture, antiques and marine finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM RockSolid Cedar Water-Based Deck Refresh 1 gal (350058)
- KRUD KUTTER Zinsser Smart Prime White Smooth Water-Based Acrylic Primer 1 gal (249729)
- ZINSSER 1 Gal White Smart Prime Water-Based Interior/Exterior Primer/Sealer (249729)
- OSBORN #8 Oval Sash Paint Brush, Wood Handle (0007009400)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144152120)
- PURDY PNTBRSH PRO-EX GLIDE2.5"" (144152725)
- PURDY 144400240 4 in. Nylox Swan Brush (716341044310)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153320)
- PURDY 3 in. Plato Brush (144332030)
- PURDY 3" Flat Sash Paint Brush, White China Bristle, Hardwood Handle (144380430)
- WOOSTER 2" Short Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225-2)
- Purdy Paint Brushes