Shop All Paint Brushes
Purdy
2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle
Mfr # 144153325
Zoro # G3247059
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2-1/2"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Brush Handle Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144153325
- Zoro # G3247059
- UPC # 716341352066
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Brush Handle Style | Round |
Description
Purdy's XL series is the most versatile brush series designed for use with all paints and stains. The XL series has a distinctive copper ferrule with the right blend of DuPont solid round and tapered Tynex and Orel filaments for brushes that perform no matter what the job. The XL brushes ideal for interior and exterior projects with all types of paints they also work great in all types of environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal., White, Dry Time: 2 to 24 hr (301992)
- RUST-OLEUM GAL JOHN DEERE GREEN (280170)
- PREMIER 1/8" Flat Artist Paint Brush, 12 PK (AR15241)
- LINZER 9 in Paint Roller Cover, 3/8" Nap, Foam (RC182)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Hardwood Handle (144152215)
- PURDY 2-1/2" Flat Sash Paint Brush, White China Bristle (144380425)
- PURDY 3" Angle Sash Paint Brush, Black China Bristle (144024030)
- PURDY 3" Angle Sash Paint Brush, Nylon Bristle (144152230)
- PURDY 2" Angle Sash Paint Brush, Ox Hair Bristle (144296020)
- PURDY 3" Flat Sash Paint Brush, Black China Bristle (144400030)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle (F1625)
- Purdy Paint Brushes