Shop All Paint Brushes
Purdy
2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle
Mfr # 144080225
Zoro # G3925296
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144080225
- Zoro # G3925296
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Handle Material | Wood |
Description
Flat, natural wood handle. Brushed copper ferrule has a rounded edge. For all paints, interior or exterior use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Oasis Blue, Satin, 12 oz (334085)
- KRUD KUTTER Rust-Oleum Imagine Glitter Rose Gold Water-Based Glitter Paint Interior 8 oz (349200)
- RAE 5 gal Xylene Paint Thinner Solvent, Clear, Solvent Base (S-01CN)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (7886830)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon Bristle (144080215)
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (144080220)
- PURDY 3" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (144080230)
- PURDY PNT BRSH CHNX FLT 2.5"" (144581925)
- PURDY PNTBRSH CLEARCUT 1.5"" (144080115)
- PURDY Bestt Liebco Master Angle Sash Brush, 2 in W, 2-9/16 in L Bristle, Nylon/Polyester Bristle (552566350)
- WOOSTER 3" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-3)
- Purdy Paint Brushes