Shop All Paint Roller Covers
Purdy
18" Paint Roller Cover, 3/8" Nap, Nylon/Polyester
Mfr # 14H602182
Zoro # G9680679
original price:
$19.49
36% off
new price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/8"
- Cover Material Nylon/Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 14H602182
- Zoro # G9680679
- UPC # 716341406127
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Overall Length | 18 in |
Nap Size | 3/8 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Nylon/Polyester |
Core Material | Polypropylene |
Surfaces | Smooth to Rough |
Paint Type | All Latex and Oil Based Paints |
Features | Most Durable Roller That Won't Mate Down On Large Paint Jobs |
For Use With | Oil Based, Water Based |
Surface Texture | Semi-Smooth, Smooth |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Material | Drywall, Masonry, Wood, Metal |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Smooth, Compatible Roller Frame Style Cage, 18 in Overall Length, 3/8 in Nap Size, Surface Material Concrete, Drywall, Masonry, Wood, Paint Type Latex Paints, Oil Based Paints, Core Diameter 1 1/2 in, Cover Material Nylon, Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- GACO 1 Gal Shale GacoDeck Water-Based Elastomeric Top Coat (DT16)
- RUST-OLEUM Coal Tar Epoxy Coating, Black, matte, 5 gal, 100 to 130 sq ft/gal, C9578 Series (C9578380)
- RUST-OLEUM 1 gal. Coal Tar Epoxy, Black (C9578402)
- PURDY 4.5 in Paint Roller Cover, 1/4" Nap, Woven Dralon (140624010)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester (144608092)
- PURDY 7" Paint Roller Cover, 3/8" Nap, Woven Dralon (140670072)
- PURDY 6-1/2 in. Rlr Cvr Ultra Fn Jumbo 2Pk 3/8 in. (140626052)
- PURDY 9" Paint Roller Cover, 1/2" Nap Nap, Woven Dralon (14A670093)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Polyester (144688094)
- TOOLPRO Vine Foam Texture Roller Cover (TP15185)
- Purdy Paint Rollers and Frames