Shop All Paint Roller Covers
Purdy
18" Paint Roller Cover, 3/4" Nap, Woven Polyester
Mfr # 140688184
Zoro # G3881170
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/4"
- Cover Material Woven Polyester
- Core Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 140688184
- Zoro # G3881170
- UPC # 716341400026
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Woven Polyester |
Core Material | Polyethylene |
Description
For all paints Heavy duty phenolic core beveled edges polybagged highlights 18 x 3/4 Nap for all paints heavy duty phenolic core beveled edges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- HOMAX Wall Textured Spray Patch, White, Tinted, Orange Peel, 25 oz (4555)
- ZORO SELECT Plastic Paint Tray, 1 gal, 22" L, 4 1/2" D, 12 13/16" W (7500-CC)
- RUST-OLEUM RockSolid Redwood Water-Based Deck Refresh 1 gal (350059)
- PURDY ROLLR CVR GE 6.5X1/2 2PK (140605063)
- PURDY 140626012 6.5 x 0.38 in. White Dove Jumbo Mini Roller Cover, 2PK (PU574453)
- PURDY 9" Paint Roller Cover, 1" Nap, Polyester (144688095)
- PURDY Purdy 140626052 6.5 x 0.38 in. Ultra Finish Jumbo Mini Roller Cover - 2 Pack (178439)
- PURDY 7" Paint Roller Cover, 3/8" Nap, Woven Dralon (140670072)
- PURDY 9" Paint Roller Cover, 1/2" Nap Nap, Polyamide (140630093)
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK (RR333-4 1/2)
- Purdy Paint Roller Covers