Shop All Paint Roller Covers
Purdy
18" Paint Roller Cover, 1/2" Nap, Nylon/Polyester
Mfr # 144602183
Zoro # G8615867
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 1/2"
- Cover Material Nylon/Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 144602183
- Zoro # G8615867
- UPC # 716341404734
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Nylon/Polyester |
Core Material | Polypropylene |
Description
MarathonTM is Purdy’s most durable roller cover for maintained performance over time. Formulated with an exclusive blend of nylon and polyester fabric MarathonTM lasts longer paints further and provides a smoother finish with less lint. MarathonTM is perfect for large projects as it can take wear and tear while providing consistent coverage and great final appearance. This roller cover series also has superb paint pick-up and release properties for increased productivity with less trips back and forth to the bucket. Use with either oil-base or water-base paints and for interior or exterior applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 2-1/2" Paint Brush Multipack Paint Brush, 24 PK (PB2-1/2)
- WOOSTER Polypropylene Paint Tray, 1 qt, 14.5" L, 11.25" W (BR549)
- RUST-OLEUM Spray Paint, Crystal Clear, Gloss, 12 oz (1610830)
- SEYMOUR MIDWEST White, Gloss, 16 oz 6 PK (10-2)
- PURDY 140626012 6.5 x 0.38 in. White Dove Jumbo Mini Roller Cover, 2PK (PU574453)
- PURDY 4" Paint Roller Cover, 3/8" Nap, Woven Dralon (140786104)
- PURDY 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (140626022)
- PURDY 140665094 9 in. Pro-Ex Tra Colossus 0.75 in. Roller Cover (506121)
- PURDY ROLLR CVR GE 6.5X1/2 2PK (140605063)
- PURDY Tray Paint Metal 9In (509362000)
- WOOSTER 18 in. Ftp 1/2 in. R/C Rr924 (0RR9240180)
- Purdy Paint Roller Covers