Shop All Paint Roller Covers
Purdy
14 in Paint Roller Cover, 3/8" Nap, Nylon/Polyester
Mfr # 144602142
Zoro # G8615130
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14 in
- Nap 3/8"
- Cover Material Nylon/Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144602142
- Zoro # G8615130
- UPC # 716341008826
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Nylon/Polyester |
Core Material | Polypropylene |
Paint Type | ALL LATEX AND OIL-BASED PAINTS |
Description
MarathonTM is Purdy’s most durable roller cover for maintained performance over time. Formulated with an exclusive blend of nylon and polyester fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Mini Paint Roller Cover, 1/2" Nap, Perlon, 2 PK (84020)
- BINKS Needle (54-4390)
- ZORO SELECT PVC Maintenance Coating, Green, 1 gal (XL8-1-GREEN)
- CAL-TINT II 16 Oz 830-2024 Medium Yellow Cal-Tint II Universal Colorant (830-2024)
- PURDY 18 in. Colossus Standard Core 3/4 in. Nap Roller Cover (144630184)
- PURDY 18" Paint Roller Cover, 3/4" Nap, Nylon/Polyester (144602184)
- PURDY 4-1/2" Paint Roller Cover, 1/2" Nap, Nylon/Polyester, 2 PK (14G624063)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester, 3 PK (140867000)
- PURDY 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (140626022)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Microfiber (140678093)
- WOOSTER 4" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (R222-4)
- Purdy Paint Roller Covers