Shop All Paint Roller Covers
Purdy
14 in Paint Roller Cover, 1/2" Nap, Woven Dralon
Mfr # 14A670143
Zoro # G3880787
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14 in
- Nap 1/2"
- Cover Material Woven Dralon
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 14A670143
- Zoro # G3880787
- UPC # 716341406578
- Country of Origin Unknown
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven Dralon |
Core Material | Polypropylene |
Description
Can be used with all oil- and latex-based paints and is suitable for all paint finishes. For smooth to semi-smooth surfaces. These roller covers are manufactured from woven Dralon fabric This is a lint-free shed-free roller cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Interior/Exterior Paint, Eggshell, Oil Base, Bright White, 3 gal (5003)
- BASCO Paint Can and Lid, Unlined. 1/2 gal. (MPC64UL-P)
- MINWAX Wood Finish Semi-Transparent Early American Oil-Based Penetrating Stain 1 gal (710780000)
- DEVILBISS 2qt. Pressure Spray Gun Cup (KB-555)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Polyamide (144630093)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Woven Dralon (144670092)
- PURDY 144602097 9 x 1.25 in. Marathon Roller Cover (210924)
- PURDY Purdy 140626052 6.5 x 0.38 in. Ultra Finish Jumbo Mini Roller Cover - 2 Pack (178439)
- PURDY Purdy 140626040 6.5 x 0.25 in. Parrot Jumbo Mini Roller Cover - 2 Pack (178437)
- PURDY 18" Paint Roller Cover, 3/4" Nap, Woven Polyester (140688184)
- PURDY 140626012 6.5 x 0.38 in. White Dove Jumbo Mini Roller Cover, 2PK (PU574453)
- Purdy Paint Rollers and Frames