Shop All Paint Brushes
Purdy
1-1/2" Angle Sash Paint Brush, Black China Bristle
Mfr # 144024015
Zoro # G3246246
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Natural
- Bristle Material Black China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144024015
- Zoro # G3246246
- UPC # 716341000301
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Description
The mainstay of professional painters. Long recognized for its ability to hold and deliver more paint than any material black china bristle reaches its ultimate potential in Purdy handcrafted professional brushes. Starting with the finest bristles which are cleaned and straightened varying bristle lengths and stiffness are blended to deliver exceptional quality wearability and performance when applying oil-base enamels primers and stains.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Qt Modern Masters DP601 Black Decorative Painter's WB Crackle (DP601)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-4)
- PFERD #8 Round Sash Paint Brush (89666)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4230-2 1/2)
- PURDY 2-1/2" Angle Sash Paint Brush, Black China Bristle (144024025)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle (144024020)
- PURDY PNT BRSH TRM FLAT 2-1/2"" (144100725)
- PURDY 2" Flat Sash Paint Brush, Nylon Bristle (144100320)
- PURDY 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144400340)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144400330)
- PRO SOLUTIONS 1-1/2 in. Angle Std (24215)
- Purdy Paint Brushes