Shop All Carbon Monoxide and Smoke Detectors
Purcheck
Smoke Detector Tester, UL/ULC Standards
Mfr # HO-30s
Zoro # G1453967
original price:
$29.31
27% off
new price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 1/2 in
- Standards UL/ULC
- Height 5 1/2 in
- Provides Functional Test for Commercial and Residential Smoke Detectors
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purcheck
- MFR # HO-30s
- Zoro # G1453967
- UPC # 610373870560
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Height | 5 1/2 in |
Height | 5 1/2 in |
Diameter | 3 in |
Container Size | 4.6 oz |
Details
Item | Smoke Detector Tester |
Standards | UL/ULC |
Provides | Functional Test for Commercial and Residential Smoke Detectors |
For Use With | Residential or Commercial Detectors |
Interconnection Capability | None |
Accessory Type | Smoke Detector Tester |
Interconnectivity | None |
Product Type | Smoke Detector Test Aerosol |
Description
Smoke Detector Tester, Product Type Smoke Detector Test Aerosol, Container Size 4.6 oz, For Use With Both Open and Enclosed Delivery Versa-Tools(R), Overall Height 5.5 in, Standards UL Listed, ULC Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - NoOutsiDump (A-1218 Dumpster - NoOutsiDump)
- ACCUFORM Emergency Alarm Sign, 12 in Height, 9 in Width, Plastic, L-Shaped, English (PSP415)
- WERNER Full Body Harness, Vest Style, M/L (H123002)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 0.8" W x 0.5" H , 540PK (ZT-LSL-81-602-10)
- SYSTEM SENSOR Detector Base, 6"Flgd, 2Wire (B210LP)
- MSA SAFETY Altair Single-Gas Detector (454-10092521)
- FIRST ALERT 1039839 Smoke and Carbon Monoxide Alarm, 85 dB, Electrochemical Sensor (1039839/SCO501CN-)
- BRK 120-Volt Hardwire Ionization Sensor Smoke Alarm with Battery Backup, 6PK (9120B6CP)
- UNIVERSAL SECURITY INSTRUMENTS Combination 3-in-1 Hardwired Smoke Fire and CO Alarm Detector , 10-Year Sealed Battery Backup (AMIC1510SB)
- LISLE DIESEL DETECTOR FLUID (LI75730)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P4010DCS-W)
- Purcheck Fire Protection